Carbide Bur, Cylindrical Flat End, 1/4

  • Mfr # 19D632

  • Zoro # G4621653


product price:  $10.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19D632
Zoro #
G4621653
UPC #
190735394212
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Shank Length
1 3/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End
Trade Number
SA-1
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Item
Carbide Bur
Shank Material
Steel
Max. RPM
20000-30000
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
End Type
Flat
Head Shape
Cylinder
Number of Ends
Single End
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Material Grade
YG7
Max. Speed
30,000 RPM
Head Material
Carbide
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Abrading Application
Cast Iron, Ferrous and Non-Ferrous Materials, General Purpose Use On Steel
Cut Type
Single
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
30,000 RPM
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.