Light Duty Knob Lockset, Biscuit, Passage (Discontinued)
- Mfr # BCO0412P/T6
- Zoro # G4622344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCO0412P/T6
Zoro #
G4622344
UPC #
071649150333
Country of Origin
Philippines
Dimensions
Required Door Thickness
1-3/8" and 1-3/4"
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, BCO Biscuit Style, Antique Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1 3/8 in and 1 3/4 in, Series BCO, Strike Dim. 1 3/4 in x 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.