45 gal, 2 Shelves, 18-Gauge Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # 894582

  • Zoro # G4623120


product price:  $3,301.50
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
18-Gauge Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894582
Zoro #
G4623120
UPC #
697841131910
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in

Details

Storage Capacity
45 gal
Number of Shelves
2
Material
18-Gauge Steel
Color
Blue
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Type
Sliding, self-close
Features
Adjustable Shelves
Number of Doors
1
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Closure Type
Self-Closing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.