Portable Telescoping Easel, Heavy-Duty, Silver

  • Mfr # 55EX

  • Zoro # G4624785


product price:  $116.84
/ea
Free Shipping & Returns

Key Features

Includes
(2) Sets of Sign Holders
Frame Material
Aluminum
Adjustable Height Range
38 in to 66 in
Mounting/Mobility Type
Easel Mounted
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EX
Zoro #
G4624785
UPC #
034138550021
Country of Origin
China

Dimensions

Adjustable Height Range
38 in to 66 in
Overall Height
66 in
Overall Width
48 in
Adjustable Height
Adjustable
Adjustable Height - Minimum
38 in
Adjustable Height - Maximum
66 in

Details

Item
Easel
Includes
(2) Sets of Sign Holders
Frame Material
Aluminum
Mounting/Mobility Type
Easel Mounted
Dry Erase Product Grouping
Easel
Frame Color
Silver
Includes Frame
Frame Included

Description

Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range 38 in to 66 in, Overall Height 66 in, Overall Width 48 in, Includes (2) Sets of Sign Holders, Frame Material Aluminum, Frame Color Silver, Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.