Laminating Pouch, 11-1/2 in.x9 in., PK100
Mfr # 52040
Zoro # G4630245
product price:Â $48.89
/pk 100, $0.49/eaKey Features
Type
Letter
Length
11.5 in
Width
9 in
Thickness
5 mil
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52040
Zoro #
G4630245
UPC #
077511520402
Country of Origin
Viet Nam
Dimensions
Length
11.5 in
Width
9 in
Thickness
5 mil
Overall Length
11 1/2 in
Overall Width
9 in
Details
Item
Laminating Pouch
Type
Letter
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Melting Temperature Range
250 Degrees F
Finish
Clear
Includes
(100) Pouches
Lamination Type
Hot
Melting Temperature - Maximum
250 Degrees F
Product Type
Laminating Pouch
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Description
Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Clear Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (100) Pouches, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.