Shop FELLOWES
See all product information
Create Account
LAMINATING POUCHES, 5 MIL, 4.5in X 6.25in, GLOSS CLEAR, 20PK
- Mfr # 52010
- Zoro # G510778847
product price:Â
$
38.65
/pk of 20, $1.93/ea
Key Features
Features
Durable
For Use With
Photo, All Laminator Brands
Color
Clear
Finish
Type G - Glossy
Laminating Sheet Width
6.25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52010
- Zoro #
- G510778847
- UPC #
- 77511520105
- Country of Origin
- Viet Nam
- Item
- Laminating Pouch
- Features
- Durable
- For Use With
- Photo, All Laminator Brands
- Color
- Clear
- Finish
- Type G - Glossy
Dimensions
- Laminating Sheet Width
- 6.25in
- Laminating Sheet Thickness
- 5 mil
- Sheet Size Supported
- Photo-size
- Laminating Sheet Height
- 4.50in
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator sold separately. Compatible with all thermal laminator brands. Laminator Supply Type: Thermal Lamination; Supply Format: Pouch; Suggested Applications: Index Card; Photo; For Use With: Hot Laminators.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.