Elbow 90 deg., 0.669 in., Black, Nylon

  • Mfr # VPBRB-17N02

  • Zoro # G4631462


product price:  $12.29
/ea

Key Features

Corrugated Tubing Fitting Item
90 Degrees Elbow
Connection Type/Size
1/2 in NPT
Corrugated Tubing Fitting Color
Black
Nominal Size
1/2 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VPBRB-17N02
Zoro #
G4631462
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
1/2 in NPT
Nominal Size
1/2 in
Tubing Size
0.669 in
Fitting Width
1.06 in
Compatible Nominal Size
1/2 in
Fitting Height
1.06 in
Fitting Length
1.59 in
Fitting Thread Length
0.49 in

Details

Corrugated Tubing Fitting Item
90 Degrees Elbow
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F, G, and M
Temp. Range
-40 Degrees to 221 Degrees F
IP Rating
67
Chemical Resistant
Yes
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94
Item
Elbow 90 Degrees
Self Extinguising
Yes
Description/Special Features
Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-40 Degrees F
Thread Gender
Male

Description

Elbow 90 Degrees, Connection Type/Size 1/2 in NPT, Compatible Nominal Size 1/2 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.59 in, Nominal Size 1/2 in, Tubing Size 0.669 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.