LandscapeLightingWire, 12AWG, Black, 100ft

  • Mfr # 55213443

  • Zoro # G4631663


product price:  $81.25
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Nominal Outside Dia.
0.39 in x 0.20 in
Jacket Color
Black
Conductor Material
Copper
Stranded / Solid
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55213443
Zoro #
G4631663
UPC #
032886866012
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.39 in x 0.20 in
Spool Length
100 ft.
Wire Size - Wire and Cable
12 AWG
Wire Size (Wire and Cable)
12 AWG
Wire Size
12 AWG
Conductor Size
12 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Nominal Outside Diameter
0.39 in x 0.20 in

Details

Item
Landscape Lighting Wire
Jacket Color
Black
Conductor Material
Copper
Stranded / Solid
Stranded
Wire and Cable Item
Landscape Lighting Wire
Temp. Range
-20 Degrees C to 60 Degrees C
Jacket Material - Wire and Cable
PVC
Max. Voltage
150
Max. Amps
20
Description/Special Features
Suitable for lighting: Outdoors, Landscape, and security. Can be direct buried and sunlight resistant
Number of Conductors
2
Standards
CSA, UL 1493
Jacket Material (Wire and Cable)
PVC
Jacket Material
PVC
Voltage
150 V
Special Features
Direct Burial, UV Resistant
Conductor Design
Stranded
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Insulation Color
Black
Conductor Insulation Material
PVC
Operating Temperature - Minimum
-4 Degrees F
Packaging
Spool
Number of Strands
65

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 12 AWG, Jacket Color Black, Length 100 ft, Voltage 150 V, Nominal Outside Dia. 0.39 in x 0.20 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Direct Burial, UV Resistant, Standards CSA, UL 1493

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.