This item is Discontinued.

Facom Insulated BoxEnd Wrench, 12Pt, Offset, 10mm FM-55.10AVSE

Insulated BoxEnd Wrench, 12Pt, Offset, 10mm (Discontinued)

  • Mfr # FM-55.10AVSE
  • Zoro # G4632336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM-55.10AVSE
Zoro #
G4632336
UPC #
662679984106
Country of Origin
France

Dimensions

Overall Length
6-3/16"
Head Size
10mm

Details

Finish
Insulated
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Insulated Box End Wrench, Alloy Steel, Insulated, Head Size 10mm, Overall Length 6 3/16 in, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.