1/2" Air Impact Wrench, 625ft-lbs Max Rev Torque, Super Duty

  • Mfr # 232TGSL

  • Zoro # G4635836


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
10,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
5.40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
232TGSL
Zoro #
G4635836
UPC #
663023015002
Country of Origin
China

Dimensions

Square Drive Size
1/2"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Overall Length
7 1/4 in
Drive Size - Air Tools
1/2" Square
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
10,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
5.40
Retainer Type
Friction Ring
Blows per Minute - Air Tools
1200
Anvil
Standard
Max. Bolt Capacity
1/2 in
Retainer Type - Air Impacts
Ring
Duty Cycle - Air Tools
General Duty
Required Pressure
90 psi
CFM @ Full Load
23.0
Handle Material
Rubber
Torque Range
40 to 400 ft.-lb.
Anvil Type - Air Impacts
Standard
Blows per Minute
1250
Item - Air Impact Wrenches
Air Impact Wrench
Tool Weight
6 lb
Body Style - Air Tools
Pistol
Max. Torque
625 ft.-lb.
Style
Pistol Grip
Duty
General
Features
Our Fastest 1/2 in Impact Wrench
Housing Material
Rubber
Exhaust Location
Bottom
Clutch Style
Twin Hammer
Power Source
Air Powered
Tool Style
Full-Size
Impact Rated
Yes
Impact Sound Level
105 dB
Drive Type
Standard
Min. Air Pressure
90 psi
Duty Rating
General Duty
Air Consumption
23 cfm
Power to Weight Ratio
104.1 ft-lb/lb
Number of Speed Settings
Continuous
Built-In Light
No
Breakaway Torque
625 ft-lb
Max. Air Pressure
100 psi
Impacts per Minute
1,250
Air Pressure
90 psi
Fastening Torque
500 ft-lb

Description

Impact Wrench, Power Source Air Powered, Air Consumption 23 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 625 ft-lb, Fastening Torque 500 ft-lb, Free Speed 10,000 RPM, Impact Rated Yes, Impact Sound Level 105 dB, Impacts per Minute 1,250, Number of Speed Settings Continuous, Power to Weight Ratio 104.1 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.