This item is Discontinued.

Merit Disc Backup Pad, 2In & In X, QC TR, TY27 08834160172

Disc Backup Pad, 2In & In X, QC TR, TY27 (Discontinued)

  • Mfr # 08834160172
  • Zoro # G4635933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08834160172
Zoro #
G4635933
UPC #
088341601728
Country of Origin
Mexico

Dimensions

Disc Dia.
5"
Mounting Size
QC TR
Mounting Hole Size
QC TR

Details

Abrasive Material
Non-Abrasive
Disc Type
Type 27
Series
TY27
Max. RPM
30,000
Backing Material
Rubber
Item
Disc Backup Pad
Color
Black

Description

Disc Backup Pad, Abrasive Material Non-Abrasive, Series TY27, Backing Material Rubber, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.