Wire Shelving Add-On Kit, Gray
Mfr # AD63-2448GY
Zoro # G4636314
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD63-2448GY
Zoro #
G4636314
UPC #
651588107263
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
63 in
Details
Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Load Capacity per Shelf
800 lb
Mounting Hardware Required
No
Recommended Environments
Dry, Wet
Whole Unit Load Capacity
3,200 lb
Includes Mounting Hardware
No
Shelf Configuration
Add-On
Description
Wire Shelving Add-On Kit, Gray Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry, Wet Recommended Environments, 3,200 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.