Antifatigue Mat, 8 ft. L x 4 ft. W, 1/2" Thickness, Diamond Tuf Sponge, Black/Yellow
Mfr # 452.12X4X8BYL
Zoro # G4638420
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
1/2"
Material
PVC Sponge
Mat Surface Pattern
Diamond Tuf Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
452.12X4X8BYL
Zoro #
G4638420
UPC #
715411552689
Country of Origin
United States
Dimensions
Length
8 ft.
Width
4 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Sponge
Mat Surface Pattern
Diamond Tuf Sponge
Standards
DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Description
Diamond Tuf Sponge,4 ft. x 8 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.