Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray
Mfr # WW-100-T47
Zoro # G4639284
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Series
WW-100
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Self-Closing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW-100-T47
Zoro #
G4639284
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Drawer Depth
3-1/8
Drawer Width
13
Open Depth
15 1/4 in
Details
Item
Folding Wall Mount Desk
Series
WW-100
Self-Closing
No
Lockable
Yes
Color
Light Gray
Material
Steel
Writing Surface Slope
0 Degrees
Standards
ADA Compliance
Includes
Pen Holder, (2) Recessed Magnetic Door Closures
Assembly
Assembled
Product Type
Folding Wall Mount Desk
Frame Gauge
20 ga
Includes Mounting Hardware
Yes
Finish
Powder Coated
Locking
Yes
Folding
Yes
Door Gauge
18 ga
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Light Gray, Locking Yes, Self-Closing No, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Drawer Depth 3-1/8 In., Drawer Width 13 In., Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Includes Pen Holder, (2) Recessed Magnetic Door Closures, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.