Disposable Coverallss, Hooded, XL, Polypropylene, Elastic Wrist, Attached Boots Ankle, Serged Seam

  • Mfr # 55819XGRA

  • Zoro # G4642312


product price:  $2.45
/ea
Sold in multiples of 25 for $61.25

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55819XGRA
Zoro #
G4642312
UPC #
788570122536
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
42 in to 45 in
Length
38-1/2"
Fits Waist Size
46 in to 48 in
Maximum Height
74 in
Minimum Height
71 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in
Chest Size - Minimum
43 in
Chest Size - Maximum
45 in

Details

Item
Disposable Coverallss
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI
Ankle Closure
Attached Boots
Fabric Weight
1.25 oz
Inseam
29 1/2 in
Series
55819
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Includes Boot Covers
Yes
Includes Thumb Loops
No
Anti-Static
No
Attached Hood
Yes
Garment Style
Coverall
Material Weight
42 oz/sq yd
Spray Tight
No
Material Performance
Light Duty
Reduced Spray
No
Liquid Tight
No
Packaging
Bulk
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs & Attached Boots
Includes Slip Resistant Sole
No
Brand and Series
Cellucap
Includes Outer Boot Flaps
No
High-Visibility
No
Sterilization Status
Non-Sterile
Closure Features
Zipper
Wrist Closure
Elastic

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 43 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 74 in, Height - Minimum 71 in, High-Visibility No, Includes Boot Covers Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.