Winter Waterproof Gloves, Goatskin Leather Palm, DuPont Kevlar Lining, Tan, M

  • Mfr # 11-3285-60-M

  • Zoro # G4644026


product price:  $87.45
/pr
Free Shipping & Returns

Key Features

Color
Tan
Palm Material
Goatskin Leather
Lining
DuPont Kevlar
Minimum Temperature
Not Rated
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-3285-60-M
Zoro #
G4644026
UPC #
757894608224
Country of Origin
Indonesia

Dimensions

Size
M

Details

Item
Winter Waterproof Gloves
Color
Tan
Palm Material
Goatskin Leather
Lining
DuPont Kevlar
Minimum Temperature
Not Rated
Finger Style
Full Finger
Closure Type
Slip-On
ANSI/ISEA Cut Level
A4
Cuff
Safety Cuff
Standards
ASTM D-6413 & ASTM F2302
Knuckle Padding Material
Double Layer of Goat Grain Leather
ANSI/ISEA Puncture Level
5
Cut
Ergonomic, 3D Pattern
ATPV Rating
55.0 cal/sq cm
Thumb Style
Wing
Tested In Accordance With
D6413
Back Material
Goatskin Leather
Finger Material
Goat Grain Leather, Double Layered in Wear Areas
Thumb Material
Goat Grain Leather
Application
Gas and Electric Utilities, Linemen, Oil and Gas, Farm, Construction, Landscape

Description

Leather Gloves, ANSI/ISEA Cut Level A4, Standards ASTM D-6413 & ASTM F2302, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.