Antistatic Gloves, Nylon/Copper Fiber Yarns, 8 1/16 in L, 15 ga, Tan/White, S, 1 PR

  • Mfr # 19L039

  • Zoro # G4644306


product price:  $6.49
/pr

Key Features

Color
Tan/White
Material
Nylon/Copper Fiber Yarns
Length
8 1/16 in
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L039
Zoro #
G4644306
UPC #
190735049181
Country of Origin
Korea, Republic of

Dimensions

Size- Alpha
S
Length
8 1/16 in
Thickness
15 ga
Glove Size
S
Glove Length
8 in
Size- Numeric
7
Size - Numeric
7
"Size - Numeric
S

Details

Item
Antistatic Gloves
Color
Tan/White
Material
Nylon/Copper Fiber Yarns
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
EN 1149 Protective Clothing: Electrostatic Properties
Coating Material
Polyurethane
Coating Coverage
Palm
Glove Coating Material
Polyurethane
Glove Materials
Nylon
Glove Coating Color
White
Touchscreen Compatible
Yes
Glove Coating Finish
Smooth
Electrostatic Properties
Conductive
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Puncture Level
Not Rated
Series
Condor
Brand and Series
Condor
Anti-Static
Yes
Glove Hand Style
Left and Right
Waterproof
No
Oil Resistant
No
Glove Material Color
Beige
Finger Coverage
Full Finger
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Glove Liner Material
Unlined
Water Resistant
No
Silicone-Free
No
Includes Pull Strap
No
Insulated
No
Cuff Style
Knit
Latex-Free
No
Surface Resistivity
1.00 x 10^5 ohm/sq
Palm Type
Coated
Knit Material Color
Beige
Includes Reinforced Thumb Crotch
No
Glove Coating Cover
Palm
Hand Protection Style
Glove
Glove Lining Material
Nylon
Double-Dipped
No
Fabric Weight
24 g
Cuff Color
Brown
Minimum Temperature
Not Rated
Glove Insulation Weight
24 g
Sold As
Pair
Lint-Free
Yes
Hem Style
Finished
Coating Type
Dipped
Knit Material
Nylon
Includes Finger Fourchettes
No
Pairs per Package
12
EN 388 Rating
1131X
Reversible
Yes
Glove Features
Touchscreen Compatible
ANSI/ISEA Cut Level
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 24 g, Standards EN 1149, Surface Resistivity 1.00 x 10^5 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.