Antistatic Gloves, Nylon/Copper Fiber Yarns, 8 1/2 in L, 15 ga, Tan/White, M, 1 PR

  • Mfr # 19L040

  • Zoro # G4644315


product price:  $6.49
/pr

Key Features

Color
Tan/White
Material
Nylon/Copper Fiber Yarns
Length
8 1/2 in
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19L040
Zoro #
G4644315
UPC #
190735049198
Country of Origin
Korea, Republic of

Dimensions

Size- Alpha
M
Length
8 1/2 in
Thickness
15 ga
Glove Size
M
Glove Length
8.5 in
Size- Numeric
8
Size - Numeric
8
"Size - Numeric
M

Details

Item
Antistatic Gloves
Color
Tan/White
Material
Nylon/Copper Fiber Yarns
Cuff
Elastic Rubber Band
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
EN 1149 Protective Clothing: Electrostatic Properties
Coating Coverage
Palm
Coating Material
Polyurethane
Waterproof
No
Finger Coverage
Full Finger
Oil Resistant
No
Anti-Static
Yes
Glove Liner Material
Unlined
Surface Resistivity
1.00 x 10^5 ohm/sq
Glove Material Color
Beige
Insulated
No
Glove Coating Material
Polyurethane
Latex-Free
No
Glove Coating Finish
Smooth
Glove Coating Coverage
Palm
Silicone-Free
No
Cuff Style
Knit
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Series
Condor
ANSI/ISEA Puncture Level
Not Rated
Includes Pull Strap
No
Brand and Series
Condor
Glove Coating Color
White
Electrostatic Properties
Conductive
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Glove Materials
Nylon
Water Resistant
No
Minimum Temperature
Not Rated
Reversible
Yes
Hand Protection Style
Glove
Double-Dipped
No
Hem Style
Finished
Palm Type
Coated
EN 388 Rating
1131X
Cuff Color
Green
Knit Material Color
Beige
Pairs per Package
12
Coating Type
Dipped
Glove Coating Cover
Palm
Fabric Weight
27 g
Glove Insulation Weight
27 g
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Lint-Free
Yes
Sold As
Pair
Knit Material
Nylon
Glove Lining Material
Nylon
Glove Features
Touchscreen Compatible
ANSI/ISEA Cut Level
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 27 g, Standards EN 1149, Surface Resistivity 1.00 x 10^5 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.