This item is Discontinued.

Mcr Safety Cut Resistant Glove, Black, Green, 2XL 9672APGXXL

Cut Resistant Glove, Black, Green, 2XL (Discontinued)

  • Mfr # 9672APGXXL
  • Zoro # G4644753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672APGXXL
Zoro #
G4644753
UPC #
451431381731
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Glove
Glove Coating Coverage
3/4 Dip
Color
Black, Green
ANSI/ISEA Abrasion Level
3
Suggested Use Environment
Oily
ANSI/ISEA Puncture Level
2

Description

Cut Resistant Glove, ANSI/ISEA Abrasion Level 3, Color Black, Green, Glove Size 2XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.