Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , Smooth , S

  • Mfr # 74-045

  • Zoro # G4646031


product price:  $16.39
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-045
Zoro #
G4646031
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Polar Bear Plus
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1612
Glove Construction
Seamless Knit
Palm Material
Dyneema(R)
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
Glove Hand Style
Ambidextrous
Stitching Material
Polyester
Standards
FDA Compliant for Food Handling
Glove Cut
Gunn
Finger Material
Dyneema(R)
Suggested Use Environment
Dry
Thumb Style
Full
Cut Resistant
Yes
Weight
Medium
Abrasion Resistant
Yes
Application
Food Processing / Knifehand In Kill / Processing Areas; Cleaning and Changing Slicer Blades
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 74-045
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
1700
Insulated
Yes
Glove Back Material
Dyneema®
EN 388 Rating
1X4XC
Minimum Temperature
Not Rated
Knit Material Color
White
Hem Style
Finished
Double-Dipped
No
Pairs per Package
12
Palm Type
Uncoated
Glove Features
Silicone-Free
Finger Coverage
Full Finger
Touchscreen Compatible
No
Fabric Weight
13 gauge
Glove Lining Material
Dyneema(R)
Includes Reinforced Thumb Crotch
No
Reversible
No
Hand Protection Style
Glove
Palm Style
Knitted

Description

Coated Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1X4XC, Standards FDA Compliant for Food Handling, Insulated Yes, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.