Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Sandy , L 1 PR

  • Mfr # 11-518

  • Zoro # G4646415


product price:  $13.79
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-518
Zoro #
G4646415
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
551
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Finger Material
Dyneema Diamond HPPE/Nylon/Spandex/PU
ANSI/ISEA Puncture Force
20 N
Standards
ANSI/ASTM/EN
Glove Hand Style
Left and Right
Thumb Style
Full
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Application
Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Cut Resistant
Yes
Stitching Material
Polyester
Glove Cut
Gunn
Weight
Light
Abrasion Resistant
Yes
Silicone-Free
No
Latex-Free
No
Brand and Series
Ansell Hyflex(R) 11-518
ANSI/ISEA Abrasion Cycles
2000
Glove Back Material
Dyneema Diamond HPPE,Nylon,Spandex
Knit Material Color
Blue
Double-Dipped
No
Minimum Temperature
Not Rated
Reversible
No
Glove Coating Color
Blue
Finger Coverage
Full Finger
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Hem Style
Finished
Glove Lining Material
Dyneema(R) Diamond HPPE
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ASTM/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.