6781R Chemical Resistant Gloves, Neoprene, 12 in L, 131.89 mil, Black, L, 1 PR

  • Mfr # 6781R

  • Zoro # G4647431


product price:  $16.69
/pr

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
Neoprene
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6781R
Zoro #
G4647431
UPC #
038054476205
Country of Origin
Guatemala

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
131.89 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
6781R
Standards
CE 0123, EN 388 3332, EN374-2, EN374-3, EN407
Resists
Extra Heavy Duty, Chemical, Cuts, Abrasions
Supported / Unsupported
Supported
Application
Food Processing, Battery Manufacturing, Paper Pulp Processing, Pellet Blasting Applications, Sand Blasting, Fuel Handling and Refineries, Masonry and Concrete Hexavalent Chromium Protection
Glove Texture Location
Fully
Special Features
Fully Coated, Reinforced Safety Cuff, Wrinkled Finish, Without Special Treatment, Cut and Sewn
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Insulated
Insulated
Glove Coating Finish
Grain
EN ISO 374 Chemical Rating
Type A - AJKLMT
Glove Coating Color
Black
Sterile/Non-Sterile
Non-Sterile
Glove Liner Material
Cotton
Min. Temp.
Not Rated
Triple Layer
Includes Triple Layer
Dual Layer
Dual Layer Included
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Cycles
3,000
Electrostatic Properties
Static Dissipative
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Brand and Series
Showa 6781R
Wear-Indicating
Wear-Indicator Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Rubber
Glove Insulation Material
Foam
Chlorinated/Non Chlorinated
Non-Chlorinated
Max. Temp.
500 Degrees F
ANSI/ISEA Puncture Force
60 N
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Neoprene, Fully, 131.89 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size L, Color Black, Supported, Standards Cat. III 2777, EN 388:2016 3121X, EN ISO 374-1:2016/Type A AJKLMT, ISO 374-5:2016, EN 407 3132XX, EN 511 11X, TAA Compliant, Resists Abrasions, Chemical, Cuts, Extra Heavy Duty, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.