This item is Discontinued.

Ansell Chemical Resistant Glove, 14" L, Sz 10, PR 19-934

Chemical Resistant Glove, 14" L, Sz 10, PR (Discontinued)

  • Mfr # 19-934
  • Zoro # G4647702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19-934
Zoro #
G4647702
UPC #
076490005259
Country of Origin
Unknown

Dimensions

Glove Size
10
Thickness
Heavy Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Chemical Resistant Glove Material
Neoprene
Resists
Oils, Acids, Caustics, Alcohols, Many Solvents
Application
Petrochemicals and Refining, Chemical Transport and Hazmat Work
Lining
Jersey

Description

Chemical Resistant Gloves, Neoprene, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size 10, Color Black, Resists Oils, Acids, Caustics, Alcohols, Many Solvents, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.