Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Gloves, 3 Cut Level, Gray, Salt and Pepper, M 19-D320/M

Cut Resistant Gloves, 3 Cut Level, Gray, Salt and Pepper, M (Discontinued)

  • Mfr # 19-D320/M
  • Zoro # G4647903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D320/M
Zoro #
G4647903
UPC #
616314095863
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray, Salt and Pepper
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Coating Material
Polyurethane
Application
Electronics, Glass Cutting, Metal Handling, Assembly
ANSI/ISEA Puncture Level
2
Abrasion Resistant
Yes
Cut Resistant
Yes
Puncture Resistant
Yes
Palm Material
DSM HPPE
ANSI/ISEA Cut Grams
1246

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color Gray, Salt and Pepper, Glove Coating Material Polyurethane, Glove Length 9 1/2 in, Glove Size M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.