Cut Resistant Gloves, 3 Cut Level, Gray, Salt and Pepper, XL (Discontinued)
- Mfr # 19-D320/XL
- Zoro # G4647912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D320/XL
Zoro #
G4647912
UPC #
616314095887
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10 1/4 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray, Salt and Pepper
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Coating Material
Polyurethane
Abrasion Resistant
Yes
Application
Electronics, Glass Cutting, Metal Handling, Assembly
ANSI/ISEA Puncture Level
2
Palm Material
DSM HPPE
Cut Resistant
Yes
Puncture Resistant
Yes
ANSI/ISEA Cut Grams
1246
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color Gray, Salt and Pepper, Glove Coating Material Polyurethane, Glove Length 10 1/4 in, Glove Size XL, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.