Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Winter Glove, L, Orange/Brown, PR 41-1400/L

Winter Glove, L, Orange/Brown, PR (Discontinued)

  • Mfr # 41-1400/L
  • Zoro # G4648034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1400/L
Zoro #
G4648034
UPC #
616314034060
Country of Origin
China

Dimensions

Size
L

Details

Item
Winter Glove
Color
Orange
Palm Material
Latex
Palm Construction
Coated
Cuff
Knit Wrist
Coating Material
Latex
Back Material
Acrylic
Coating Finish
Microfinish

Description

Winter Glove, Knit Wrist Cuff, L, Orange/Brown, Palm Material Latex, Palm Construction Coated, Back Material Acrylic, Coating Material Latex, Coating Finish Microfinish, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.