Two-Hole Compression Lug, 2/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Black

  • Mfr # 24C408

  • Zoro # G4650651


product price:  $6.45
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C408
Zoro #
G4650651
UPC #
190735432532
Country of Origin
China

Dimensions

For Wire Size
2/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.83 in
Cable Size
2/0
Barrel Length
Long
Width
0.83"
Length
4.16"
Length (Straight Wireway)
4.16 in
Overall Width
0.83 in
Hole Size
0.53 in
Barrel Inside Diameter
0.44 in
Overall Length
4.16 in
Tongue Length
2.81 in
Strip Length
1 1/8 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Tongue Thickness
0.13 in
Barrel Outside Diameter
0.57 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Hole Center to End
0.5 in
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1.75 in
Peep Hole
No
Maximum Voltage
600 V AC
Special Features
Corrosion Resistant, High-Conductivity Construction
Contact Finish
Tin
Barrel Style
Chamfered
Termination Style
Crimp
RoHS Compliant
Yes
Current
265 A
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Seam Style
Seamless
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.