Two-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Short Barrel, Copper, Brown

  • Mfr # 24C442

  • Zoro # G4651123


product price:  $15.89
/ea

Key Features

For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C442
Zoro #
G4651123
UPC #
190735432877
Country of Origin
China

Dimensions

For Wire Size
500 kcmil
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
1.61 in
Barrel Length
Short
Length
3.93"
Cable Size
500 kcmil
Width
1.61"
Length (Straight Wireway)
3.93 in
Hole Size
0.405 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Tongue Length
1.93 in
Barrel Outside Diameter
1.1 in
Tongue Thickness
0.22 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Length
3.93 in
Strip Length
1 1/2 in
Barrel Inside Diameter
0.88 in
Overall Width
1.61 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
87
Color Code
Brown
Standards
UL Listed
Tongue Style
Standard
Peep Hole
Yes
Connector Type
Straight Barrel
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.38 in
Seam Style
Seamless
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
Current
620 A
RoHS Compliant
Yes
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Barrel Style
Chamfered
Maximum Voltage
600 V AC
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.