Insulated Multitap Connector, 2.75 In. L

  • Mfr # BIT600

  • Zoro # G4651753


product price:  $61.85
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
600 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BIT600
Zoro #
G4651753
UPC #
781810555019
Country of Origin
United States

Dimensions

For Wire Size
600 kcmil
Hex Size
3/8 in
Min. Conductor Size
4 AWG
Width
2.72 in
Max. Conductor Size
600 kcmil
Length
2.75 in
Stud Size
1/8 in
Length (Straight Wireway)
2.75 in
Strip Length
1 1/8 in
Overall Length
2.72 in
Overall Width
2.38 in
For Stranded Copper Wire Size - Maximum
600 kcmil
For Stranded Copper Wire Size - Minimum
4 AWG
Conductor Size
4 AWG-600 KCMIL
Conductor - Copper Str Size Range
4 AWG-600 kcmil
Dimension - Width mm
60 mm
Conductor - AL Str Size Range
4 AWG-600 kcmil
Dimension - L Length Overall mm
69 mm
Dimension - Width fraction
2-19/50 in
Dimension - Width inch
2.38 in
Dimension - Height inch
2.75 in
Dimension - Length Overall inch
2.72 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
375 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Material
Aluminum
Compatible with Product Type
Code Conductor
Tap Shape
L
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Current
420 A
RoHS Compliant
Yes
Maximum Voltage
600 V
Type
BIT
Physical Attribute - Screw Type
Allen
Plated
N
Temperature Rating
90°C
Industry Standard(s)
UL468A-468B
Material - Hardware
Aluminum
Physical Attribute - Number of Screws
2
Conductor Type
AL C Str-SizeCU C Str-Size
Hex Key
45001
Operating Voltage
600 V
Certification - CSA Approved
Yes
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Voltage - Maximum
600 V
Standards - Industry Standards Met
UL468A-468B
Certification - UL Listed Direct Burial
No
Insulation
Y
Plating Type
Unplated
Trade Name
UNITAPâ„¢
UL Listed
Yes
Insulation Type
Plastisol

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.