Two-Hole Compression Lug, 300 kcmil Max, 3/8 in Stud, Long Barrel, Copper, White

  • Mfr # 24C398

  • Zoro # G4652541


product price:  $11.45
/ea

Key Features

For Wire Size
300 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24C398
Zoro #
G4652541
UPC #
190735432440
Country of Origin
China

Dimensions

For Wire Size
300 kcmil
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
1.25 in
Cable Size
300 kcmil
Length
5"
Barrel Length
Long
Width
1-1/4"
Length (Straight Wireway)
5.0 in
Overall Width
1.25 in
Tongue Thickness
0.15 in
Hole Size
0.405 in
For Stranded Copper Wire Size - Minimum
300 kcmil
Tongue Length
2.8 in
Strip Length
1 15/16 in
Barrel Inside Diameter
0.7 in
Overall Length
5 in
For Stranded Copper Wire Size - Maximum
300 kcmil
Barrel Outside Diameter
0.85 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
66
Color Code
White
Standards
UL Listed
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Hole Center to End
0.38 in
Hole Center to Center
1 in
Peep Hole
No
Barrel Style
Chamfered
Seam Style
Seamless
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
445 A
RoHS Compliant
Yes
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
Termination Style
Crimp
For Wire Type
Stranded
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.