Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OB45900
Zoro #
G4653205
UPC #
710968378715
Country of Origin
Netherlands
Dimensions
File Size
Letter
Height
10 in
Width
6 in
Depth
14 in
Details
Item
Office Box
Color
Black
Material
Plastic
Description
Office Box, File Size Letter, Height 10 in, Width 6 in, Depth 14 in, Color Black, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.