One-Hole Compression Lug, 8 AWG Max, #10 Stud, Long Barrel, Copper, Red

  • Mfr # 24C312

  • Zoro # G4653241


product price:  $1.75
/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C312
Zoro #
G4653241
UPC #
190735431580
Country of Origin
China

Dimensions

For Wire Size
8 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.42 in
Cable Size
8 AWG
Length
1.6"
Width
0.42"
Barrel Length
Long
Length (Straight Wireway)
1.6 in
For Stranded Copper Wire Size - Minimum
8 AWG
Overall Width
0.42 in
Hole Size
0.205 in
Barrel Outside Diameter
0.27 in
Tongue Thickness
0.08 in
Overall Length
1.6 in
For Stranded Copper Wire Size - Maximum
8 AWG
Strip Length
13/16 in
Barrel Inside Diameter
0.18 in
Tongue Length
0.65 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
21
Color Code
Red
Standards
UL Listed
Connector Type
Straight Barrel
Hole Center to End
0.25 in
Tongue Style
Standard
Peep Hole
No
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
70 A
Contact Finish
Tin
RoHS Compliant
Yes
For Wire Type
Stranded
Barrel Style
Chamfered
Maximum Operating Temperature
300 Degrees F
Maximum Voltage
600 V AC
Termination Style
Crimp
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.42 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.