One-Hole Compression Lug, 1/0 AWG Max, 1/4 in Stud, Short Barrel, Copper, Pink

  • Mfr # 24C345

  • Zoro # G4653442


product price:  $3.35
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C345
Zoro #
G4653442
UPC #
190735431917
Country of Origin
China

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.75 in
Barrel Length
Short
Length
1.6"
Cable Size
1/0
Width
3/4"
Length (Straight Wireway)
1.6 in
Overall Length
1.6 in
Overall Width
0.75 in
Tongue Thickness
0.13 in
Tongue Length
0.65 in
Barrel Inside Diameter
0.39 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
Hole Size
0.27 in
Barrel Outside Diameter
0.52 in
Strip Length
13/16 in
For Stranded Copper Wire Size - Maximum
1/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
42
Color Code
Pink
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Connector Type
Straight Barrel
Hole Center to End
0.25 in
Peep Hole
Yes
Maximum Voltage
600 V AC
For Wire Type
Stranded
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
Contact Finish
Tin
RoHS Compliant
Yes
Current
230 A
Barrel Style
Chamfered
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.