Antifatigue Mat, 6 ft. L x 2 ft. W, 5/8" Thickness, Pebble, Black

  • Mfr # 444.58X2X6BK

  • Zoro # G4655345


product price:  $82.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2 ft.
Material
PVC Blown Sponge
Thickness
5/8"
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444.58X2X6BK
Zoro #
G4655345
UPC #
715411937097
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Deluxe Soft Step,2 ft. x 6 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.