Zoro Homepage
This item is Discontinued.
Sp Scienceware SPINBAR, STIR BAR, PTFE, ROUND, 1-3/4X3/8 371111348

SPINBAR, STIR BAR, PTFE, ROUND, 1-3/4X3/8 (Discontinued)

  • Mfr # 371111348
  • Zoro # G4655831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371111348
Zoro #
G4655831
UPC #
-
Country of Origin
United States

Dimensions

Size
1 3/4 in x 3/8 in

Details

Item
Stirring Bar
Coating
PTFE
Color
White
Shape
Cylindrical
Material
PTFE

Description

Stirring Bar, Shape Cylindrical, Material PTFE, Color White, Coating PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.