This item is Discontinued.

Burndy Two Hole Lug Compress Conct, 535 kcmil YAZ382NT38FX

Two Hole Lug Compress Conct, 535 kcmil (Discontinued)

  • Mfr # YAZ382NT38FX
  • Zoro # G4656653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZ382NT38FX
Zoro #
G4656653
UPC #
781810559970
Country of Origin
United States

Dimensions

Cable Size
535 kcmil
Width
1.63"
Length
5.72"
Stud Size
3/8"
Barrel Length
Long
Length (Straight Wireway)
5.72 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Pink
Tongue Style
Standard
Die Code
L99
Standards
UL Listed, CSA Certified
Peep Hole
Yes
Hole Center to End
0.500 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Item
Two-Hole Lug Compression Connector
Plate Material
Electro Tin
Hole Center to Center
1.000"

Description

Two-Hole Lug Compression Connector, Color Code Pink, Die Code L99, Hole Center to Center 1.000 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.