Round Indicator Light, Green, 120VAC

  • Mfr # 24M083

  • Zoro # G4658656


product price:  $4.69
/ea

Key Features

Voltage
110V AC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24M083
Zoro #
G4658656
UPC #
190735435397
Country of Origin
Korea, Republic of

Dimensions

Size
10mm Mounting dia
Panel Thickness
Up to 0.160 in
Panel Cutout Diameter
10 mm
Overall Height
0.45 in
Overall Width
0.45 in
Overall Depth
1.3 in
Stem Thread Size
M10
Manufacturer Warranty Length
3 yr

Details

Item
Raised Panel Light
Voltage
110V AC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Standards
cRUus, RoHS
IP Rating
IP40
Current Drawn
4 mA
Average Life
100,000 hr
Body Material
ABS/Brass Plated Chrome
Head Style
Raised
Series
M10
Voltage Rating - Maximum
110 V AC
Lamp Color
Green
Lens Color
Green
NEMA Enclosure Rating
No Enclosure
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included

Description

Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.