Two-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Purple

  • Mfr # YA28L2TC38

  • Zoro # G4659173


product price:  $15.85
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA28L2TC38
Zoro #
G4659173
UPC #
781810559611
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
1.02 in
Cable Size
4/0 AWG
Length
3.22"
Width
1.02"
Barrel Length
Short
Overall Width
1.02 in
Outside Diameter
0.69 in
Overall Length
3.22 in
Length (Straight Wireway)
3.22 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
0.82 in
Barrel Outside Diameter
0.69 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Strip Length
1 1/8 in
Tongue Thickness
0.14 in
Hole Size
0.41 in
Dimension - Strip Length inch
39448
Dimension - Length Overall inch
3.22 in
Dimension - Hole Size mm
10 mm
Dimension - Bolt Size inch
0.38
Dimension - B Length inch
0.88 in
Dimension - B Length fraction
7/8 in
Conductor Size
4/0 AWG
Bolt Size
3/8 in
Dimension - Z inch
0.41 in
Dimension - Stud Size fraction
2023-03-08
Dimension - N inch
0.41 in
Conductor - Copper Str Navy Size
200 (61) Navy
Dimension - Bolt Size fraction
44993
Dimension - Hole Size inch
0.41 in
Dimension - Bolt Hole Size inch
0.39 in
Conductor - Copper Str Size Range
4/0 AWG
Conductor - Copper Str Size
4/0 AWG
Dimension - Outside Diameter inch
0.69 in
Dimension - Thread Size
44993
Dimension - Stud Size inch
44993
Dimension - Hole Size fraction
2023-03-08
Dimension - Pad Width inch
1.02 in
Dimension - L Length Overall mm
82 mm

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
15
Color Code
Purple
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Peep Hole
Yes
Plate Material
Electro Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1 in
Tongue Style
Standard
Hole Center to End
0.41 in
Application
For Code Conductor
For Wire Type
Stranded
Barrel Style
Chamfered, Skived
Special Features
Corrosion Resistant, Non-Insulated Construction
Termination Style
Crimp
RoHS Compliant
Yes
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV AC
Voltage - Maximum
35000
Conductor Type
CODE
Trade Name
HYLUGâ„¢
Plated
Y
Physical Attribute - Tongue Angle
Straight
Voltage Rating
35 kV
Feature - Barrel Type
Standard
Type
Standard Barrel, Tin Plated
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Physical Attribute - Number of Holes
2
Die Index
15
Feature - Barrel Style
ChamferedSkived
Physical Attribute - Tongue Type
Standard
UL Listed
Yes
Rating - Minimum Voltage
600
Finish Type
Tin-Plated
Industry Standard(s)
UL468A-468B
Conductor - Material
Copper
Plating Type
Tin plated
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.