Degreaser, 5 Gal Pail, Liquid, Clear Orange

  • Mfr # 22705

  • Zoro # G4659627


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Engines, Machinery, Tools, Work Benches, Garage Floors/Walls, Condenser Coils, Exhaust Hoods, Conveyors, Vents, Ovens, Grills, Trunks, Trailers, RvS, Industrial and Farm Equipment, Mowers, Stainless Steel, Chrome, Concrete, Asphalt, Vinyl, Rubber, Plastic, Metal
Fragrance
citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22705
Zoro #
G4659627
UPC #
077174000389
Country of Origin
United States

Dimensions

Size
5 Gal
Container Size
5 gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Engines, Machinery, Tools, Work Benches, Garage Floors/Walls, Condenser Coils, Exhaust Hoods, Conveyors, Vents, Ovens, Grills, Trunks, Trailers, RvS, Industrial and Farm Equipment, Mowers, Stainless Steel, Chrome, Concrete, Asphalt, Vinyl, Rubber, Plastic, Metal
Fragrance
citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Color
Clear Orange
Degreaser NSF Rating
Not Rated
RTU Yield per Container
5 gal.
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Degreaser Item
Degreaser
Flash Point
146 Degrees F
Form
Liquid
VOC Content
1%
Sub-Category
Degreaser
Cleaner Container Type
Pail
Primary Chemical
None
Degreaser Container Type
Pail
Standards
USDA Certified
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
Features
No Abrasives, No Acids, No Fumes
Butyl Free
No
NSF Rating
Not Rated
Product Series
Grez-Off
Properties
Biodegradable, Nonflammable, Plastic Safe
Biodegradable
Yes
Plastic Safe
Yes
Base Formula
Water Based

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, USDA Certified, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Grez-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.