Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton RTD Thermometer, -328 to 1562 deg F, LCD WD-35626-20

RTD Thermometer, -328 to 1562 deg F, LCD (Discontinued)

  • Mfr # WD-35626-20
  • Zoro # G4659672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35626-20
Zoro #
G4659672
UPC #
-
Country of Origin
Singapore

Details

Item
RTD Thermometer
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Temp. Accuracy
+/-0.2 Degrees c
Display
LCD
Auto Power Off
Yes
Battery Type
(4) AA
Temp. Range (C)
-40 Degrees to 37.2 Degrees
Standards
ISO 17025 A2LA Accredited Calibration Laboratory
Features
Splash Resistant Membrane Keypad
Calibration Certificate
FDA
Resolution
0.1 Degrees C

Description

RTD Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.