GN605-M16-25-V Socket Set Screw Steel

  • Mfr # 605-M16-25-V

  • Zoro # G4660445


product price:  $44.55
/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M16-25
Overall Length
25 mm
Point Type
Full Ball
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605-M16-25-V
Zoro #
G4660445
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M16-25
Overall Length
25 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Full Ball
Material
Steel
Item
Set Screw

Description

GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.