Split-Bolt Connector, 35 kV, Copper

  • Mfr # KS20

  • Zoro # G4661212


product price:  $6.25
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 str to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS20
Zoro #
G4661212
UPC #
781810557716
Country of Origin
United States

Dimensions

Overall Width
1 in
For Maximum Equal Wire Size
4 AWG
For Maximum Run Wire Size
4 AWG
For Minimum Tap Wire Size
8 AWG
For Maximum Tap Wire Size
4 AWG
Overall Length
1.2 in
For Minimum Run Wire Size
8 AWG
For Minimum Equal Wire Size
8 AWG

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 str to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
ARRA, CSA, EU RoHS, UL 467, UL 486 A/B
Head Style
Square Head
Compatible with Series
Servit
Body Material
Copper
Compatible with Product Type
Split Bolt Covers
For Conductor Material
Copper
Special Features
Highly Resistant to Cracking and Corrosion
RoHS Compliant
Yes
Maximum Voltage
35 kV
Compatible Manufacturer Model Number
SC4
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG str
Torque
165 in-lb
Application
For Direct Burial Applications In Earth Or Concrete, Copper
Type
KS, Compact
UL Listed
Yes
Body Finish
Unplated
Series
Servit

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Equal Wire Size 8 AWG, For Maximum Equal Wire Size 4 AWG, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 4 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 4 AWG, Head Style Square Head, Maximum Voltage 35 kV, Torque 165 in-lb, Compatible Manufacturer Model Number SC4, Overall Length 1.2 in, Overall Width 1 in, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.