One-Hole Compression Lug, 1 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Green

  • Mfr # YA1CLNT14

  • Zoro # G4663251


product price:  $15.35
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA1CLNT14
Zoro #
G4663251
UPC #
781810559918
Country of Origin
United States

Dimensions

For Wire Size
1 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.50 in
Width
1/2"
Barrel Length
Short
Length
2.23"
Cable Size
1 AWG
Overall Length
2.23 in
Overall Width
0.5 in
Length (Straight Wireway)
2.23 in
Barrel Outside Diameter
0.46 in
Hole Size
0.27 in
Tongue Length
0.94 in
For Stranded Copper Wire Size - Maximum
1 AWG
Strip Length
15/16 in
For Stranded Copper Wire Size - Minimum
1 AWG
Tongue Thickness
0.1 in
Conductor - Copper Str Navy Size
75 (37) Navy
Dimension - Strip Length inch
15/16
Dimension - Outside Diameter inch
0.46 in
Dimension - N inch
0.25 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Length Overall inch
2.23 in
Dimension - Hole Size inch
0.27
Dimension - B Length inch
0.88 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - L Length Overall mm
57 mm
Dimension - Z inch
0.69 in
Dimension - B Length fraction
7/8 in
Dimension - D inch
0.94 in
Conductor - Copper Str Navy Size Range
75 (37) Navy
Dimension - Pad Width inch
0.50 in
Dimension - Stud Size fraction
2023-01-04
Conductor Size
1 AWG
Dimension - Stud Size inch
44930
Dimension - Bolt Size inch
0.25
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Str Size
1 AWG
Dimension - Hole Size mm
6.9 mm
Conductor - Copper Str Size Range
1 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
11, 375
Color Code
Green
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Peep Hole
Yes
Plate Material
Electro Tin
Connector Type
Standard Barrel
Hole Center to End
0.25 in
Application
For Code Conductor
RoHS Compliant
Yes
Barrel Style
Chamfered
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Contact Finish
Tin
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
Rating - KVA
35 kV
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
UL Listed
Yes
Type
YA-L-NT, Code Conductor Standard Barrel Narrow Tongue
Physical Attribute - Number of Holes
1
Rating - Minimum Voltage
600
Plated
Y
Physical Attribute - Tongue Type
Standard
Voltage Rating
35 kV
Plating Type
Tin - Electro Plated
Industry Standard(s)
UL 486A-486B
Conductor Type
CODE
Certification - CSA Approved
Yes
Feature - Barrel Style
Chamfered
Finish Type
Tin-Plated
Conductor - Material
COPPER
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Die Index
11
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Green, Die Code 11, 375, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.