This item is Discontinued.

Burndy One Hole Lug Compress Conct, 500 kcmil YA38LB

One Hole Lug Compress Conct, 500 kcmil (Discontinued)

  • Mfr # YA38LB
  • Zoro # G4663592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA38LB
Zoro #
G4663592
UPC #
781810555941
Country of Origin
United States

Dimensions

Cable Size
500 kcmil
Width
1.81"
Length
4.31"
Barrel Length
Short
Stud Size
5/8"
Length (Straight Wireway)
4.31 in

Details

Connector Type
Belled Straight Barrel
Material
Copper
Color Code
Pink
Item
One-Hole Lug Compression Connector
Plate Material
Electro Tin
Tongue Style
Standard
Standards
UL Listed, CSA Certified, UL467
Peep Hole
Yes
Hole Center to End
0.880 in
Die Code
1029

Description

One-Hole Lug Compression Connector, Color Code Pink, Die Code 1029, Material Copper, Standards UL Listed, CSA Certified, UL467, Connector Type Belled Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.