Two-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Short Barrel, Copper, Orange

  • Mfr # 24C446

  • Zoro # G4663662


product price:  $8.39
/ea

Key Features

Cable Size
3/0
Connector Type
Straight Barrel
Width
0.94"
Material
Copper
Length
3.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C446
Zoro #
G4663662
UPC #
190735432914
Country of Origin
China

Dimensions

Cable Size
3/0
Width
0.94"
Length
3.83"
Barrel Length
Short
Length (Straight Wireway)
3.83 in
Tongue Thickness
0.13 in
Hole Size
0.53 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
Tongue Length
2.81 in
For Stud Size
1/2 in
Tongue Width
0.94 in
Strip Length
13/16 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Barrel Outside Diameter
0.63 in
Barrel Size
Short
Overall Length
3.83 in
For Wire Size
3/0 AWG
Overall Width
0.94 in
Barrel Inside Diameter
0.51 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Orange
Tongue Style
Standard
Item
Two-Hole Compression Lug
Die Code
50
Peep Hole
Yes
Standards
CSA Certified, UL Listed
Hole Center to End
0.5 in
Hole Center to Center
1.75 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Inspection Hole
Yes
Contact Finish
Tin
Termination Style
Crimp
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
For Conductor Material
Copper
Tongue Angle
Straight
Barrel Style
Chamfered
Seam Style
Seamless
Maximum Voltage
600 V AC
Current
310 A
For Wire Type
Stranded
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.