Two-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Long Barrel, Copper, Gray

  • Mfr # YA4C2TC14

  • Zoro # G4665026

CAD Available

product price:  $11.39
/ea

Key Features

CAD Drawing
For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA4C2TC14
Zoro #
G4665026
UPC #
781810555798
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.50 in
Width
1/2"
Length
2.7"
Barrel Length
Long
Cable Size
4 AWG
Overall Length
2.7 in
Overall Width
0.51 in
Length (Straight Wireway)
2.7 in
For Stranded Copper Wire Size - Minimum
4 AWG
Strip Length
1 3/16 in
For Stranded Copper Wire Size - Maximum
4 AWG
Barrel Outside Diameter
0.34 in
Tongue Thickness
0.09 in
Hole Size
0.27 in
Tongue Length
0.65 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Pad Width inch
0.50 in
Dimension - Stud Size fraction
2023-01-04
Dimension - Bolt Size inch
0.25
Dimension - Bolt Size fraction
2023-01-04
Dimension - Stud Size inch
44930
Dimension - L Length Overall mm
69 mm
Dimension - Z inch
0.34 in
Conductor - Copper Str Size
4 AWG
Conductor - Copper Str Size Range
4 AWG
Conductor Size
4 AWG
Conductor - Copper Str Navy Size Range
40 (19) Navy
Dimension - N inch
0.31 in
Dimension - D inch
1.27 in
Dimension - Hole Size inch
0.27 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Length Overall inch
2.70 in
Dimension - B Length fraction
1-1/8 in
Dimension - Outside Diameter inch
0.34 in
Dimension - Hole Size mm
7 mm
Dimension - B Length inch
1.12 in
Dimension - Strip Length inch
42372
Conductor - Copper Str Navy Size
40 (19) Navy

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
8, 346
Color Code
Gray
Standards
CSA Certified, UL 486A-486B, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Long Barrel
Peep Hole
No
Hole Center to End
0.31 in
Plate Material
Electro Tin
Hole Center to Center
0.625 in
Tongue Style
Standard
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV AC
Contact Finish
Tin
For Wire Type
Stranded
Barrel Style
Chamfered, Skived
Termination Style
Crimp
RoHS Compliant
Yes
Special Features
Corrosion Resistant, Non-Insulated Construction
Conductor - Material
Copper
Voltage Rating
35 kV
Plated
Y
Industry Standard(s)
UL468A-468B
Type
Long Barrel, Tin Plated
UL Listed
Yes
Conductor Type
CODE
Physical Attribute - Number of Holes
2
Voltage - Maximum
35000
Feature - Barrel Style
ChamferedSkived
Physical Attribute - Tongue Type
Standard
Rating - KVA
35 kV
Rating - Minimum Voltage
600
Feature - Barrel Type
Standard
Certification - CSA Approved
Yes
Temperature Rating
194
Physical Attribute - Tongue Angle
Straight
Finish Type
Tin-Plated
Trade Name
HYLUGâ„¢
Die Index
8;346
Plating Type
Tin - Electro Plated
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.