One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Short Barrel, Copper, Yellow

  • Mfr # 24C374

  • Zoro # G4666033


product price:  $7.85
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C374
Zoro #
G4666033
UPC #
190735432204
Country of Origin
China

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
1.13 in
Cable Size
250 kcmil
Width
1.13"
Barrel Length
Short
Length
2.65"
Length (Straight Wireway)
2.65 in
Tongue Length
1.25 in
Barrel Inside Diameter
0.63 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Tongue Thickness
0.14 in
Barrel Outside Diameter
0.77 in
For Stranded Copper Wire Size - Minimum
250 kcmil
Hole Size
0.53 in
Strip Length
1 1/8 in
Overall Length
2.65 in
Overall Width
1.13 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Hole Center to End
0.5 in
Peep Hole
Yes
Connector Type
Straight Barrel
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Seam Style
Seamless
RoHS Compliant
Yes
Maximum Voltage
600 V AC
Termination Style
Crimp
Contact Finish
Tin
Barrel Style
Chamfered
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
405 A
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.