One-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Gray

  • Mfr # YA4CLBOX

  • Zoro # G4667677

CAD Available

product price:  $5.19
/ea

Key Features

CAD Drawing
For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA4CLBOX
Zoro #
G4667677
UPC #
781810555385
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.50 in
Barrel Length
Short
Length
1.74"
Cable Size
4 AWG
Width
1/2"
Overall Width
0.51 in
Overall Length
1.74 in
Length (Straight Wireway)
1.74 in
Tongue Length
0.64 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
4 AWG
Barrel Outside Diameter
0.34 in
Hole Size
0.27 in
Tongue Thickness
0.09 in
Strip Length
7/8 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - Length Overall inch
1.74 in
Dimension - N inch
0.31 in
Conductor - Copper Str Navy Size Range
40 (19) Navy
Dimension - Strip Length inch
45115
Dimension - Stud Size fraction
44930
Dimension - D inch
0.64 in
Conductor Size
4 AWG
Dimension - B Length inch
0.81 in
Dimension - Z inch
0.33 in
Conductor - Copper Str Size Range
4 AWG
Dimension - B Length fraction
13/16 in
Dimension - Outside Diameter inch
0.34 in
Conductor - Copper Str Size
4 AWG
Dimension - L Length Overall mm
44 mm
Dimension - Hole Size inch
0.27 in
Dimension - Pad Width inch
0.50 in
Dimension - Stud Size inch
44930
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Bolt Size inch
0.25
Dimension - Hole Size mm
7 mm
Conductor - Copper Str Navy Size
40 (19) Navy

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
8, 346
Color Code
Gray
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Plate Material
Electro Tin
Connector Type
Standard Barrel
Peep Hole
Yes
Hole Center to End
0.31 in
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
RoHS Compliant
Yes
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Contact Finish
Tin
Barrel Style
Chamfered, Skived
Termination Style
Crimp
Industry Standard(s)
UL 486A-486B
Type
Standard Barrel, Tin Plated
Conductor Type
CODE
Die Index
8
Rating - Minimum Voltage
600
UL Listed
Yes
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Number of Holes
1
Finish Type
Tin-Plated
Feature - Barrel Type
Standard
Physical Attribute - Tongue Type
Standard
Feature - Barrel Style
ChamferedSkived
Conductor - Material
Copper
Rating - KVA
35 kV
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Plating Type
Tin Plating
Plated
Y
Voltage Rating
35 kV
Certification - CSA Approved
Yes
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.