Insulated Multitap Connector, 2.97 In. L

  • Mfr # BIBS2503

  • Zoro # G4669061


product price:  $36.89
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIBS2503
Zoro #
G4669061
UPC #
781810555071
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Min. Conductor Size
10 AWG
Width
2.13 in
Max. Conductor Size
250 kcmil
Length
2.97 in
Stud Size
5/16 in
Length (Straight Wireway)
2.97 in
Overall Width
2.07 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Strip Length
1 in
Overall Length
2.97 in
For Stranded Copper Wire Size - Minimum
10 AWG
Conductor Size
10 AWG-250 KCMIL
Conductor - Copper Str Size Range
10 - 250 Str
Dimension - Width mm
53 mm
Dimension - Length Overall inch
2.97 in
Dimension - L Length Overall mm
75 mm
Conductor - AL Str Size Range
10 - 250 Str
Dimension - Width inch
2.07 in
Dimension - Height inch
2.13 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Max. Voltage
600V AC/DC
Screw Material
Aluminum
No. of Ports
3
Material
Aluminum
Maximum Voltage
600 V
Special Features
Insulated
Current
255 A
Compatible with Product Type
Code Conductor
RoHS Compliant
Yes
Tap Shape
L
Type
BIBS, Multi-Port
Insulation
Y
Trade Name
UNITAPâ„¢
Certification - CSA Approved
Yes
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Standards - Industry Standards Met
UL468A-468B
Conductor Type
AL C Str-SizeCU C Str-Size
Plating Type
Unplated
Temperature Rating
194
Certification - UL Listed Direct Burial
No
Industry Standard(s)
UL468A-468B
Plated
N
Rating - Minimum Voltage
600
Physical Attribute - Screw Type
Allen
Physical Attribute - Number of Screws
3
Insulation Type
Plastisol
Voltage - Maximum
600 V
Hex Key
45062
Operating Voltage
600 V
UL Listed
Yes

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, UL 94 Flammability Rating V-0, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.