This item is Discontinued.

Tasco Cpmact, Waterproof Binocular, 10x/10x Magnification, Roof/Roof Prism, 293 ft./288 ft. Field of View TS104225D

Cpmact, Waterproof Binocular, 10x/10x Magnification, Roof/Roof Prism, 293 ft./288 ft. Field of View (Discontinued)

  • Mfr # TS104225D
  • Zoro # G4669384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS104225D
Zoro #
G4669384
UPC #
046162093139
Country of Origin
China

Details

Item
Binocular
Type
Cpmact, Waterproof
Magnification
10x/10x
Field of View
293 ft./288 ft.
Prism Type
Roof/Roof
Weather Resistant
Waterproof/Fogproof
Weight
25 oz./9.2 oz.
Optical Lens Coating
Multi-Coated
Tripod Mountable
No
Includes
Case & Neck Strap
Construction
Rubber Armored

Description

Binoculars, Cpmact, Waterproof, Magnification 10x/10x, Field of View 293 ft./288 ft., Prism Type Roof/Roof, Construction Rubber Armored, Lens Coating Multi/Multi, Tripod Mountable No, Weather Resistant Waterproof/Fogproof, Weight 25 oz./9.2 oz., Includes Case & Neck Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.